
DOUBLE SIDED PICK RACK W/80 YELLOW BINS
Mfr # QPRD-104YL
Zoro # G216531562
product price: $1,774.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Number of Bins
80
Load Capacity
800 lb
Number of Shelves
16
Material
Carbon Steel
Bin Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QPRD-104YL
Zoro #
G216531562
UPC #
651588063729
Country of Origin
Multiple
Dimensions
Overall Height
60 in
Overall Width
36 in
Overall Depth
36 in
Details
Number of Bins
80
Load Capacity
800 lb
Number of Shelves
16
Material
Carbon Steel
Bin Color
Yellow
Color
Gray
Item
Shelving Unit Solid Slopped
Description
Pick Rack, slopped, double sided, 36''L x 36''W x 60''H, 800 lbs. capacity, 16 shelves configuration, includes: 80 QSB104 yellow bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.