Zoro Homepage

DOUBLE SIDED PICK RACK W/88 YELLOW BINS

  • Mfr # QPRD-5678YL

  • Zoro # G816531566


product price: $1,576.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
60 in
Overall Width
36 in
Color
Gray
Number of Bins
88
Bin Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRD-5678YL
Zoro #
G816531566
UPC #
651588023716
Country of Origin
Multiple

Dimensions

Overall Height
60 in
Overall Width
36 in
Overall Depth
24 in

Details

Color
Gray
Item
Shelving Unit Solid Slopped
Number of Bins
88
Bin Color
Yellow
Number of Shelves
16
Load Capacity
800 lb
Material
Carbon Steel

Description

Pick Rack, slopped, double sided, 24''L x 36''W x 60''H, 800 lbs. capacity, 16 shelves configuration, includes: 36 QED501, 24 QED601, 16 QED701 and 12 QED801 yellow bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.