
DOUBLE SIDED RACK W/192 BINS CLEAR
Mfr # QPRD-100CL
Zoro # G816531627
product price: $1,430.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Bin Color
Clear
Overall Depth
24 in
Load Capacity
800 lb
Number of Bins
192
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QPRD-100CL
Zoro #
G816531627
UPC #
651588173473
Country of Origin
Multiple
Dimensions
Overall Depth
24 in
Overall Width
36 in
Overall Height
60 in
Details
Bin Color
Clear
Load Capacity
800 lb
Number of Bins
192
Color
Gray
Number of Shelves
16
Item
Shelving Unit Solid Slopped
Material
Carbon Steel
Description
Pick Rack, slopped, double sided, 24''L x 36''W x 60''H, 800 lbs. capacity, 16 shelves configuration, includes: 192 QSB100 clear bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.