Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOUBLE SIDED RACK W/64 BINS CLEAR

  • Mfr # QPRD-107CL

  • Zoro # G716531512


product price: $989.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Number of Shelves
16
Overall Depth
24 in
Number of Bins
64
Overall Height
60 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPRD-107CL
Zoro #
G716531512
UPC #
651588173534
Country of Origin
Multiple

Dimensions

Overall Depth
24 in
Overall Height
60 in
Overall Width
36 in

Details

Number of Shelves
16
Number of Bins
64
Load Capacity
800 lb
Item
Shelving Unit Solid Slopped
Bin Color
Clear
Color
Gray
Material
Carbon Steel

Description

Pick Rack, slopped, double sided, 24''L x 36''W x 60''H, 800 lbs. capacity, 16 shelves configuration, includes: 64 QSB107 clear bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.