Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOUBLE SIDED RACK W/80 BINS CLEAR

  • Mfr # QPRD-102CL

  • Zoro # G816531559


product price: $1,288.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Bin Color
Clear
Number of Bins
80
Load Capacity
800 lb
Overall Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPRD-102CL
Zoro #
G816531559
UPC #
651588173510
Country of Origin
Multiple

Dimensions

Overall Height
60 in
Overall Depth
24 in
Overall Width
36 in

Details

Material
Carbon Steel
Bin Color
Clear
Number of Bins
80
Load Capacity
800 lb
Item
Shelving Unit Solid Slopped
Color
Gray
Number of Shelves
16

Description

Pick Rack, slopped, double sided, 24''L x 36''W x 60''H, 800 lbs. capacity, 16 shelves configuration, includes: 80 QSB102 clear bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.