Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOUBLE SIDED TRUCK W/ 10 TRAYS AND 40 BINS GREEN

  • Mfr # TTD-OT15-240GN

  • Zoro # G116553725


product price: $3,806.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Number of Shelves
10
Material
Carbon Steel
Overall Height
67 in
Overall Width
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTD-OT15-240GN
Zoro #
G116553725
UPC #
651588321553
Country of Origin
United States

Dimensions

Overall Height
67 in
Overall Width
38 in
Length
40 in

Details

Load Capacity
2,000 lb
Number of Shelves
10
Material
Carbon Steel
Color
Black
Item
Tray Truck System

Description

Removable Tray Truck System, double sided, 38''W x 40''D x 67''H, includes: 10 36''W x 15''D open trays and 40 QUS240 green bins, black steel, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.