
DOUBLE SIDED TRUCK W/ 10 TRAYS AND 40 BINS RED
Mfr # TTD-OT15-240RD
Zoro # G216553724
product price: $4,003.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
10
Load Capacity
2,000 lb
Length
40 in
Overall Width
38 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTD-OT15-240RD
Zoro #
G216553724
UPC #
651588321591
Country of Origin
United States
Dimensions
Length
40 in
Overall Width
38 in
Overall Height
67 in
Details
Number of Shelves
10
Load Capacity
2,000 lb
Color
Black
Material
Carbon Steel
Item
Tray Truck System
Description
Removable Tray Truck System, double sided, 38''W x 40''D x 67''H, includes: 10 36''W x 15''D open trays and 40 QUS240 red bins, black steel, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.