DOUBLE SIDED TRUCK W/ 10 TRAYS AND 40 BINS YELLOW

  • Mfr # TTD-OT15-240YL

  • Zoro # G216553731


product price: $4,003.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,000 lb
Material
Carbon Steel
Length
40 in
Number of Shelves
10
Overall Width
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTD-OT15-240YL
Zoro #
G216553731
UPC #
651588321614
Country of Origin
United States

Dimensions

Length
40 in
Overall Width
38 in
Overall Height
67 in

Details

Load Capacity
2,000 lb
Material
Carbon Steel
Number of Shelves
10
Item
Tray Truck System
Color
Black

Description

Removable Tray Truck System, double sided, 38''W x 40''D x 67''H, includes: 10 36''W x 15''D open trays and 40 QUS240 yellow bins, black steel, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.