Steel Frame ; Polystyrene Bin, 72 Drawers, 18 in D x 75 in H x 36 in W

  • Mfr # CL1875-602GY

  • Zoro # G9905357


product price:  $1,356.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall WxDxH
36 in x 18 in x 75 in
Number of Drawers
72
Number of Bins
72
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL1875-602GY
Zoro #
G9905357
UPC #
651588007372
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall WxDxH
36 in x 18 in x 75 in
Drawer Depth
17-7/8 in
Overall Height
75 in
Compartment Width
5 9/16 in
Compartment Depth
17 7/8 in
Compartment Height
4 5/8 in
Compartment HxWxD
(72) 4 5/8 in x 5 9/16 in x 17 5/8 in
Depth
18"
Bin Depth
17 7/8 in
Width
36"
Bin Width
5 9/16 in
Bin HxWxD
(72) 4 5/8 in x 5 9/16 in x 17 5/8 in

Details

Item
Enclosed Bin Shelving
Number of Drawers
72
Number of Bins
72
Material
Steel Frame ; Polystyrene Bin
Color
Gray
Number of Shelves
13
Includes
QED602GY; Bins
Load Capacity
5,200 lb
Cabinet Color
Gray
Finish
Powder Coated
Bin Cabinet Style
Shelf, Drawer, Closed Front
Bin Color
Gray
ESD Conductive
No
Whole Unit Load Capacity
5,200 lb
Frame Color
Gray
Bin Front Type
Closed
Shelf Material
Steel
Shelf Finish
Powder Coated
Frame Material
Steel
Number of Usable Sides
1
Load Capacity per Shelf
400 lb
Includes Bins
Yes

Description

Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polystyrene, (72) 4 5/8 in x 5 9/16 in x 17 5/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 17 7/8 in, Bin Color Gray, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 5 9/16 in, Includes QED602GY, Load Capacity per Shelf 400 lb, Number of Bins 72, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.