Steel Frame ; Polystyrene Bin, 36 Drawers, 18 in D x 75 in H x 36 in W

  • Mfr # CL1875-624BL

  • Zoro # G2242488


product price:  $1,373.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Overall WxDxH
36 in x 18 in x 75 in
Number of Drawers
36
Material
Polystyrene Bin, Steel Frame
Color
Blue
Number of Shelves
13
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CL1875-624BL
Zoro #
G2242488
UPC #
651588007594
Country of Origin
Multiple

Dimensions

Overall WxDxH
36 in x 18 in x 75 in
Overall Height
75 in
Drawer Depth
17-7/8 in
Overall Depth
18 in
Overall Width
36 in
Compartment Height
4 5/8 in
Compartment Width
3 3/4 in, 5 9/16 in
Compartment HxWxD
(36) 4 5/8 in x 5 9/16 in x 17 7/8 in, (54) 4 5/8 in x 3 3/4 in x 17 7/8 in
Compartment Depth
17 7/8 in
Depth
18"
Bin Depth
17 7/8 in
Width
36"
Bin Width
3 3/4 in, 5 9/16 in
Bin HxWxD
(36) 4 5/8 in x 5 9/16 in x 17 7/8 in, (54) 4 5/8 in x 3 3/4 in x 17 7/8 in

Details

Item
Enclosed Bin Shelving
Number of Drawers
36
Material
Polystyrene Bin, Steel Frame
Color
Blue
Number of Shelves
13
Includes
QED602BL, QED604BL; Bins
Load Capacity
5,200 lb
Cabinet Color
Gray
Finish
Powder Coated
Bin Cabinet Style
Shelf, Drawer, Closed Front
Bin Color
Blue
ESD Conductive
No
Number of Bins
90
Whole Unit Load Capacity
5,200 lb
Bin Front Type
Closed
Frame Color
Gray
Shelf Finish
Powder Coated
Shelf Material
Steel
Frame Material
Steel
Number of Usable Sides
1
Load Capacity per Shelf
400 lb
Includes Bins
Yes

Description

Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polystyrene, (36) 4 5/8 in x 5 9/16 in x 17 7/8 in, (54) 4 5/8 in x 3 3/4 in x 17 7/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 17 7/8 in, Bin Color Blue, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 3 3/4 in, 5 9/16 in, Includes QED602BL, QED604BL, Load Capacity per Shelf 400 lb, Number of Bins 90, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 18 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.