Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Frame ; Polystyrene Bin, 36 Drawers, 18 in D x 75 in H x 36 in W

  • Mfr # CL1875-624GY

  • Zoro # G2228068


product price: $1,424.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall WxDxH
36 in x 18 in x 75 in
Overall Height
75 in
Number of Drawers
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1875-624GY
Zoro #
G2228068
UPC #
651588007617
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall WxDxH
36 in x 18 in x 75 in
Overall Height
75 in
Drawer Depth
17-7/8 in
Compartment HxWxD
(36) 4 5/8 in x 5 9/16 in x 17 7/8 in, (54) 4 5/8 in x 3 3/4 in x 17 7/8 in
Compartment Depth
17 7/8 in
Compartment Height
4 5/8 in
Compartment Width
3 3/4 in, 5 9/16 in
Depth
18"
Bin Depth
17 7/8 in
Bin Width
3 3/4 in, 5 9/16 in
Width
36"
Bin HxWxD
(36) 4 5/8 in x 5 9/16 in x 17 7/8 in, (54) 4 5/8 in x 3 3/4 in x 17 7/8 in

Details

Number of Drawers
36
Number of Bins
90
Includes
QED602GY, QED604GY; Bins
Material
Steel Frame ; Polystyrene Bin
Item
Enclosed Bin Shelving
Cabinet Color
Gray
Bin Cabinet Style
Shelf, Drawer, Closed Front
Finish
Powder Coated
Bin Color
Gray
ESD Conductive
No
Whole Unit Load Capacity
5,200 lb
Bin Front Type
Closed
Color
Gray
Frame Color
Gray
Frame Material
Steel
Shelf Finish
Powder Coated
Shelf Material
Steel
Number of Shelves
13
Number of Usable Sides
1
Load Capacity per Shelf
400 lb
Includes Bins
Yes
Load Capacity
5,200 lb

Description

Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polystyrene, (36) 4 5/8 in x 5 9/16 in x 17 7/8 in, (54) 4 5/8 in x 3 3/4 in x 17 7/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 17 7/8 in, Bin Color Gray, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 3 3/4 in, 5 9/16 in, Includes QED602GY, QED604GY, Load Capacity per Shelf 400 lb, Number of Bins 90, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.