Steel Frame ; Polystyrene Bin, 36 Drawers, 18 in D x 75 in H x 36 in W

  • Mfr # CL1875-624YL

  • Zoro # G9905314


product price:  $1,373.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
18 in
Overall WxDxH
36 in x 18 in x 75 in
Overall Height
75 in
Number of Drawers
36
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL1875-624YL
Zoro #
G9905314
UPC #
651588007655
Country of Origin
Multiple

Dimensions

Overall Depth
18 in
Overall WxDxH
36 in x 18 in x 75 in
Overall Height
75 in
Drawer Depth
17-7/8 in
Overall Width
36 in
Compartment Width
3 3/4 in, 5 9/16 in
Compartment Height
4 5/8 in
Compartment HxWxD
(36) 4 5/8 in x 5 9/16 in x 17 7/8 in, (54) 4 5/8 in x 3 3/4 in x 17 7/8 in
Compartment Depth
17 7/8 in
Depth
18"
Bin Depth
17 7/8 in
Width
36"
Bin Width
3 3/4 in, 5 9/16 in
Bin HxWxD
(36) 4 5/8 in x 5 9/16 in x 17 7/8 in, (54) 4 5/8 in x 3 3/4 in x 17 7/8 in

Details

Item
Enclosed Bin Shelving
Number of Drawers
36
Color
Yellow
Number of Shelves
13
Includes
QED602YL, QED604YL; Bins
Load Capacity
5,200 lb
Material
Steel Frame ; Polystyrene Bin
Cabinet Color
Gray
Bin Color
Yellow
Finish
Powder Coated
Bin Cabinet Style
Shelf, Drawer, Closed Front
ESD Conductive
No
Number of Bins
90
Whole Unit Load Capacity
5,200 lb
Frame Color
Gray
Bin Front Type
Closed
Shelf Finish
Powder Coated
Frame Material
Steel
Shelf Material
Steel
Number of Usable Sides
1
Load Capacity per Shelf
400 lb
Includes Bins
Yes

Description

Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polystyrene, (36) 4 5/8 in x 5 9/16 in x 17 7/8 in, (54) 4 5/8 in x 3 3/4 in x 17 7/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 17 7/8 in, Bin Color Yellow, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 3 3/4 in, 5 9/16 in, Includes QED602YL, QED604YL, Load Capacity per Shelf 400 lb, Number of Bins 90, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 18 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.