Zoro Homepage

Steel Frame ; Polystyrene Bin, 72 Drawers, 24 in D x 75 in H x 36 in W

  • Mfr # CL2475-603BL

  • Zoro # G9937523


product price: $1,306.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24 in
Overall WxDxH
36 in x 24 in x 75 in
Overall Height
75 in
Number of Drawers
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL2475-603BL
Zoro #
G9937523
UPC #
651588007792
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall WxDxH
36 in x 24 in x 75 in
Overall Height
75 in
Drawer Depth
23-7/8 in
Compartment Width
5 9/16 in
Compartment Height
4 5/8 in
Compartment Depth
23 7/8 in
Compartment HxWxD
(72) 4 5/8 in x 5 9/16 in x 23 7/8 in
Depth
24"
Bin Depth
23 7/8 in
Bin Width
5 9/16 in
Width
36"
Bin HxWxD
(72) 4 5/8 in x 5 9/16 in x 23 7/8 in

Description

Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polystyrene, (72) 4 5/8 in x 5 9/16 in x 23 7/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 23 7/8 in, Bin Color Blue, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 5 9/16 in, Includes QED603BL, Load Capacity per Shelf 400 lb, Number of Bins 72, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 24 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.