Drawer Bin Cabinet, Polypropylene, Black
- Mfr # PDC-930BK
- Zoro # G8160654
product price:Â
$
74.65
/ea
Key Features
Overall Width
15 in
Overall Height
18 3/4 in
Number of Bins
1
Color
Black/Gray
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDC-930BK
- Zoro #
- G8160654
- UPC #
- 651588076521
- Country of Origin
- China
- Number of Bins
- 1
- Color
- Black/Gray
- Item
- Drawer Bin Cabinet
- Material
- Polypropylene
- Duty Rating
- Heavy Duty
- Drawer Material
- Polypropylene
- Cabinet Storage Components
- Drawers
- Includes Dividers
- No
- Drawer Color
- Clear
- ESD Conductive
- No
- Number of Drawers
- 30
- Number of Dividers
- 0
- Stackable
- Yes
- Series
- PDC
- Cabinet Material
- Plastic
- Cabinet Color
- Black
Dimensions
- Overall Width
- 15 in
- Overall Height
- 18 3/4 in
- Drawer HxWxD
- (30) 5 1/2 in x 2 in x 1 1/4 in
- Overall Depth
- 6 1/4 in
- Drawer Width
- 2 in
- Drawer Depth
- 5 1/2 in
- Drawer Height
- 1 1/4 in
Description
Drawer Bin Cabinet, Cabinet Color Black, Cabinet Material Plastic, Drawer Color Clear, Drawer HxWxD (30) 5 1/2 in x 2 in x 1 1/4 in, Drawer Material Polypropylene, ESD Conductive No, Number of Dividers 0, Number of Drawers 30, Overall Depth 6 1/4 in, Overall Height 18 3/4 in, Overall Width 15 in, Stackable Yes, Divider Adjustment Increments Not Applicable, Cabinet Storage Components Drawers, Drawer Depth 5 1/2 in, Drawer Height 1 1/4 in, Drawer Width 2 in, Duty Rating Heavy Duty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.