Steel Frame ; Polystyrene Bin, 72 Drawers, 18 in D x 75 in H x 36 in W

  • Mfr # CL1875-602RD

  • Zoro # G9905366


product price:  $1,356.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall WxDxH
36 in x 18 in x 75 in
Overall Height
75 in
Number of Drawers
72
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CL1875-602RD
Zoro #
G9905366
UPC #
651588007396
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall WxDxH
36 in x 18 in x 75 in
Overall Height
75 in
Drawer Depth
17-7/8 in
Compartment Depth
17 7/8 in
Compartment HxWxD
(72) 4 5/8 in x 5 9/16 in x 17 5/8 in
Compartment Height
4 5/8 in
Compartment Width
5 9/16 in
Depth
18"
Bin Depth
17 7/8 in
Width
36"
Bin Width
5 9/16 in
Bin HxWxD
(72) 4 5/8 in x 5 9/16 in x 17 5/8 in

Details

Item
Enclosed Bin Shelving
Number of Drawers
72
Number of Bins
72
Color
Red
Number of Shelves
13
Includes
QED602RD; Bins
Load Capacity
5,200 lb
Material
Steel Frame ; Polystyrene Bin
Cabinet Color
Gray
Bin Cabinet Style
Shelf, Drawer, Closed Front
Finish
Powder Coated
Bin Color
Red
ESD Conductive
No
Whole Unit Load Capacity
5,200 lb
Frame Color
Gray
Bin Front Type
Closed
Shelf Finish
Powder Coated
Shelf Material
Steel
Frame Material
Steel
Number of Usable Sides
1
Load Capacity per Shelf
400 lb
Includes Bins
Yes

Description

Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polystyrene, (72) 4 5/8 in x 5 9/16 in x 17 5/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 17 7/8 in, Bin Color Red, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 5 9/16 in, Includes QED602RD, Load Capacity per Shelf 400 lb, Number of Bins 72, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.