Shop QUANTUM STORAGE SYSTEMS

Steel Frame ; Polystyrene Bin, Enclosed Bin Shelving, 24 in D x 75 in H x 36 in W

  • Mfr # CL2475-603RD

  • Zoro # G9905296


product price:  $1,373.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall WxDxH
36 in x 24 in x 75 in
Number of Drawers
72
Material
Steel Frame ; Polystyrene Bin
Color
Red
Number of Shelves
13
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL2475-603RD
Zoro #
G9905296
UPC #
651588007839
Country of Origin
Multiple

Dimensions

Overall WxDxH
36 in x 24 in x 75 in
Overall Height
75 in
Overall Width
36 in
Overall Depth
24 in
Drawer Depth
23-7/8 in
Compartment HxWxD
(72) 4 5/8 in x 5 9/16 in x 23 7/8 in
Compartment Width
5 9/16 in
Compartment Height
4 5/8 in
Compartment Depth
23 7/8 in
Depth
24"
Bin Depth
23 7/8 in
Width
36"
Bin Width
5 9/16 in
Bin HxWxD
(72) 4 5/8 in x 5 9/16 in x 23 7/8 in

Details

Item
Enclosed Bin Shelving
Number of Drawers
72
Material
Steel Frame ; Polystyrene Bin
Color
Red
Number of Shelves
13
Includes
QED603RD; Bins
Load Capacity
5,200 lb
Cabinet Color
Gray
Bin Cabinet Style
Shelf, Drawer, Closed Front
Finish
Powder Coated
Bin Color
Red
ESD Conductive
No
Number of Bins
72
Whole Unit Load Capacity
5,200 lb
Bin Front Type
Closed
Frame Color
Gray
Shelf Material
Steel
Frame Material
Steel
Shelf Finish
Powder Coated
Number of Usable Sides
1
Load Capacity per Shelf
400 lb
Includes Bins
Yes

Description

Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polystyrene, (72) 4 5/8 in x 5 9/16 in x 23 7/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 23 7/8 in, Bin Color Red, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 5 9/16 in, Includes QED603RD, Load Capacity per Shelf 400 lb, Number of Bins 72, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 24 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.