
DRAWER SLIDE SINGLE BIN
Mfr # DS18-24
Zoro # G216545248
product price: $60.79
/eaKey Features
Overall Length
18 in
Material
Carbon Steel
Overall Width
2 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS18-24
Zoro #
G216545248
UPC #
651588068076
Country of Origin
China
Dimensions
Overall Length
18 in
Overall Height
2.5 in
Overall Width
2 in
Details
Material
Carbon Steel
Item
Shelving Accessories
Color
Chrome
Description
Single Bin Drawer Slide, suspends bins and trays not included below wire shelves, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.