
DRIVE THRU STATION 24 X 60 X 74
Mfr # WR74-DT2460P
Zoro # G216553687
product price: $873.99
/eaKey Features
Number of Shelves
4
Overall Height
74 in
Material
Carbon Steel
Overall Width
60 in
Color
Epoxy Coated, Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR74-DT2460P
Zoro #
G216553687
UPC #
651588262207
Country of Origin
United States
Dimensions
Overall Height
74 in
Overall Width
60 in
Length
24 in
Details
Number of Shelves
4
Item
Shelving Unit To-Go & Delivery Staging
Material
Carbon Steel
Color
Epoxy Coated, Green
Description
Drive-Thru Workstation, 60''W x 24''D x 74''H, includes: 1 cantilever, 1 solid and 2 vented shelves, 2 grid panels and grid mounting hardware, green epoxy antimicrobial finish, NSF additional accessories may be added to the workstation from the Store Grid line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.