This item is Discontinued.

This item is Discontinued.
Shelf Storage Bin, Polypropylene, Green, 1 PK (Discontinued)
Mfr #
QSB100
Zoro #
G3454255
UPC # 651588027653
Country of Origin United States
Category Storage Bins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSB100
- Zoro #
- G3454255
- UPC #
- 651588027653
- Country of Origin
- United States
Details
- Color
- Green
- Load Capacity
- 50 lb.
- Material
- Polypropylene
- Item
- Shelf Storage Bin
- Volume Capacity
- 0.03 cu ft
- ESD Conductive
- No
Description
Quantum’s tough, durable, high density Economy Shelf Bins are the industry standard for quality. These durable polypropylene bins feature a molded-in label holder, built-in rear hang lock which allows bins to tilt out for complete access when on shelving. A wide hopper front allows complete access to the contents of the bin. Edges are reinforced for added strength. They are designed for 12”, 18” and 24” deep shelf units, racks or standard shelving. Bins are impervious to most chemicals. Available in: Blue, Green, Ivory, Red, Yellow, Black and Clear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.