Zoro Homepage

Steel Enclosed Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray/Blue

  • Mfr # CL1275-701BL

  • Zoro # G9847564


product price: $1,088.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Number of Shelves
13
Color
Gray/Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1275-701BL
Zoro #
G9847564
UPC #
651588006818
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Bin Depth
11 5/8 in
Bin Width
8 3/8 in
Shelf Width
36 in
Depth
12"
Height
75 in
Width
36 in
Bin Height
4 5/8 in
Bin HxWxD
(48) 4 5/8 in x 8 3/8 in x 11 5/8 in

Details

Number of Shelves
13
Color
Gray/Blue
Material
Steel
Item
Enclosed Bin Shelving
Load Capacity
5,200 lb
Bin Color
Blue
Includes
(48) Euro Drawers, Closed Shelving Unit
Finish
Powder Coated
ESD Conductive
No
Shelf Material
Steel
Number of Bins
48
Frame Color
Gray
Frame Material
Steel
Whole Unit Load Capacity
5,200 lb
Load Capacity per Shelf
400 lb
Number of Usable Sides
1
Includes Bins
Yes
Shelf Finish
Powder Coated
Bin Front Type
Closed

Description

Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polystyrene, (48) 4 5/8 in x 8 3/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 11 5/8 in, Bin Color Blue, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 3/8 in, Load Capacity per Shelf 400 lb, Number of Bins 48, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.