Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Enclosed Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Gray/Yellow

  • Mfr # CL1875-606YL

  • Zoro # G9847546


product price: $1,132.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Number of Shelves
13
Color
Gray/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1875-606YL
Zoro #
G9847546
UPC #
651588007570
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Bin Depth
17 7/8 in
Shelf Width
36 in
Bin Width
8 3/8 in
Height
75 in
Depth
18"
Width
36 in
Bin Height
4 5/8 in
Bin HxWxD
(48) 4 5/8 in x 8 3/8 in x 17 7/8 in

Details

Number of Shelves
13
Color
Gray/Yellow
Material
Steel
Item
Enclosed Bin Shelving
Load Capacity
5,200 lb
Finish
Powder Coated
Includes
(48) Euro Drawers, Closed Shelving Unit
Bin Color
Yellow
ESD Conductive
No
Shelf Material
Steel
Frame Material
Steel
Frame Color
Gray
Number of Bins
48
Number of Usable Sides
1
Load Capacity per Shelf
400 lb
Includes Bins
Yes
Shelf Finish
Powder Coated
Whole Unit Load Capacity
5,200 lb
Bin Front Type
Closed

Description

Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polystyrene, (48) 4 5/8 in x 8 3/8 in x 17 7/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 17 7/8 in, Bin Color Yellow, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 3/8 in, Load Capacity per Shelf 400 lb, Number of Bins 48, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.