Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Enclosure Cart, Stem Caster
Mfr # M2448C46E-5
Zoro # G424501555
product price:Â
$
1,012.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
5
Overall Length
48 in
Number of Side Panels
4
Shelf Construction
Wire
Gauge
18 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M2448C46E-5
- Zoro #
- G424501555
- UPC #
- 651588217474
- Country of Origin
- China
Dimensions
- Overall Length
- 48 in
- Overall Height
- 69 in
- Caster Stem Diameter
- 5 in
- Overall Width
- 24 in
- Shelf Width
- 24 in
- Shelf Length
- 48 in
Details
- Item
- Stock Cart
- Number of Shelves
- 5
- Number of Side Panels
- 4
- Shelf Construction
- Wire
- Gauge
- 18 ga
- Caster/Wheel Configuration
- (4) Swivel
- Product Type
- Stock Cart
Description
Stock Cart, Number of Shelves 5, Shelf Length 48 in, Shelf Width 24 in, Shelf Construction Wire, Caster/Wheel Configuration (4) Swivel, Overall Length 48 in, Overall Width 24 in, Overall Height 69 in