Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Enclosure Cart, Stem Caster
Mfr # M2460C46E-5
Zoro # G024501559
product price:Â
$
1,245.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
5
Overall Length
60 in
Overall Width
24 in
Overall Height
69 in
Product Type
Stock Cart
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2460C46E-5
- Zoro #
- G024501559
- UPC #
- 651588217498
- Country of Origin
- China
- Item
- Stock Cart
- Number of Shelves
- 5
- Product Type
- Stock Cart
- Gauge
- 18 ga
- Caster/Wheel Configuration
- (4) Swivel
- Shelf Construction
- Wire
- Number of Side Panels
- 4
Description
Stock Cart, Number of Shelves 5, Shelf Length 60 in, Shelf Width 24 in, Shelf Construction Wire, Caster/Wheel Configuration (4) Swivel, Overall Length 60 in, Overall Width 24 in, Overall Height 69 in