Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Enclosure Cart, Stem Caster
Mfr # WRCS4-74-2460EP-5
Zoro # G024501597
product price:Â
$
1,562.99
/ea
Free Shipping & Returns
Key Features
Shelf Width
24 in
Number of Shelves
5
Caster Stem Diameter
5 in
Gauge
18 ga
Product Type
Stock Cart
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WRCS4-74-2460EP-5
- Zoro #
- G024501597
- UPC #
- 651588227015
- Country of Origin
- China
Dimensions
- Shelf Width
- 24 in
- Caster Stem Diameter
- 5 in
- Overall Height
- 80 in
- Overall Length
- 60 in
- Overall Width
- 24 in
- Shelf Length
- 60 in
Details
- Item
- Stock Cart
- Number of Shelves
- 5
- Gauge
- 18 ga
- Product Type
- Stock Cart
- Caster/Wheel Configuration
- (4) Swivel
Description
Stock Cart, Number of Shelves 5, Shelf Length 60 in, Shelf Width 24 in, Caster/Wheel Configuration (4) Swivel, Overall Length 60 in, Overall Width 24 in, Overall Height 80 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.