This item is Discontinued.

Quantum Storage Systems Enclosure Panel 62"H x 19"W x 53/64"D, Silver EP196

Enclosure Panel 62"H x 19"W x 53/64"D, Silver (Discontinued)

  • Mfr # EP196
  • Zoro # G9562612
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EP196
Zoro #
G9562612
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
53/64 in
Overall Height
62 in
Overall Width
19 in
Depth
53/64"
Height
62"
Width
19"

Details

Item
Enclosure Panels
Color
Silver
Material
Steel
Finish - Shelving and Racks
Chrome Plated
Standards
FDA APPROVED
For Use With
Shelving Units
Includes
Enclosure Panel 19 in W x 62 in H
Finish
Chrome

Description

Enclosure Panels, Steel, Overall Depth 53/64 in, Overall Height 62 in, Overall Width 19 in, Silver, Includes Enclosure Panel 19 in W x 62 in H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.