
Enclosure Panels, 18''W X 36''L X 60''H
Mfr # 183660EPC
Zoro # G321967331
product price: $594.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Overall Width
18 in
Overall Height
60 in
Material
Carbon Steel
Length
36 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
183660EPC
Zoro #
G321967331
UPC #
651588173480
Country of Origin
China
Dimensions
Overall Width
18 in
Overall Height
60 in
Length
36 in
Details
Material
Carbon Steel
Color
Chrome
Item
Security Unit Accessories
Description
Enclosure Panels, 18''W x 36''L x 60''H, includes: (2) side panels and (1) back panel, chrome plated finish
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.