Zoro Homepage

Enclosure Panels, 18''W X 48''L X 60''H

  • Mfr # 184860EPC

  • Zoro # G021967297


product price: $606.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
Chrome
Material
Carbon Steel
Length
48 in
Overall Width
18 in
Overall Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184860EPC
Zoro #
G021967297
UPC #
651588173503
Country of Origin
China

Dimensions

Length
48 in
Overall Width
18 in
Overall Height
60 in

Details

Color
Chrome
Item
Security Unit Accessories
Material
Carbon Steel

Description

Enclosure Panels, 18''W x 48''L x 60''H, includes: (2) side panels and (1) back panel, chrome plated finish

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.