Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosure Panels, 18''W X 48''L X 60''H

  • Mfr # 184860EPP

  • Zoro # G921967281


product price: $548.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Length
48 in
Overall Width
18 in
Material
Carbon Steel
Color
Epoxy Coated, Green
Overall Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
184860EPP
Zoro #
G921967281
UPC #
651588173626
Country of Origin
China

Dimensions

Length
48 in
Overall Width
18 in
Overall Height
60 in

Details

Material
Carbon Steel
Item
Security Unit Accessories
Color
Epoxy Coated, Green

Description

Enclosure Panels, 18''W x 48''L x 60''H, includes: (2) side panels and (1) back panel, green epoxy antimicrobial finish

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.