
Enclosure Panels, 18''W X 60''L X 60''H
Mfr # 186060EPP
Zoro # G021967280
product price: $607.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Width
18 in
Overall Height
60 in
Length
60 in
Color
Epoxy Coated, Green
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
186060EPP
Zoro #
G021967280
UPC #
651588173640
Country of Origin
China
Dimensions
Overall Width
18 in
Overall Height
60 in
Length
60 in
Details
Item
Security Unit Accessories
Color
Epoxy Coated, Green
Material
Carbon Steel
Description
Enclosure Panels, 18''W x 60''L x 60''H, includes: (2) side panels and (1) back panel, green epoxy antimicrobial finish
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.