Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosure Panels, 21''W X 36''L X 60''H

  • Mfr # 213660EPP

  • Zoro # G021967310


product price: $532.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Epoxy Coated, Green
Length
36 in
Material
Carbon Steel
Overall Width
21 in
Overall Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213660EPP
Zoro #
G021967310
UPC #
651588173664
Country of Origin
China

Dimensions

Length
36 in
Overall Width
21 in
Overall Height
60 in

Details

Color
Epoxy Coated, Green
Material
Carbon Steel
Item
Security Unit Accessories

Description

Enclosure Panels, 21''W x 36''L x 60''H, includes: (2) side panels and (1) back panel, green epoxy antimicrobial finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.