
Enclosure Panels, 21''W X 48''L X 60''H
Mfr # 214860EPP
Zoro # G121967319
product price: $581.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
60 in
Material
Carbon Steel
Overall Width
21 in
Length
48 in
Color
Epoxy Coated, Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
214860EPP
Zoro #
G121967319
UPC #
651588173688
Country of Origin
China
Dimensions
Overall Height
60 in
Overall Width
21 in
Length
48 in
Details
Item
Security Unit Accessories
Material
Carbon Steel
Color
Epoxy Coated, Green
Description
Enclosure Panels, 21''W x 48''L x 60''H, includes: (2) side panels and (1) back panel, green epoxy antimicrobial finish
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.