
Enclosure Panels, 21''W X 60''L X 60''H
Mfr # 216060EPC
Zoro # G421967286
product price: $709.99
/eaKey Features
Length
60 in
Overall Height
60 in
Overall Width
21 in
Color
Chrome
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
216060EPC
Zoro #
G421967286
UPC #
651588173589
Country of Origin
China
Dimensions
Length
60 in
Overall Height
60 in
Overall Width
21 in
Details
Item
Security Unit Accessories
Color
Chrome
Material
Carbon Steel
Description
Enclosure Panels, 21''W x 60''L x 60''H, includes: (2) side panels and (1) back panel, chrome plated finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.