
Enclosure Panels, 21''W X 60''L X 60''H
Mfr # 216060EPP
Zoro # G721967290
product price: $640.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Overall Height
60 in
Overall Width
21 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
216060EPP
Zoro #
G721967290
UPC #
651588173701
Country of Origin
China
Dimensions
Overall Height
60 in
Overall Width
21 in
Details
Material
Carbon Steel
Item
Security Unit Accessories
Description
Enclosure Panels, 21''W x 60''L x 60''H, includes: (2) side panels and (1) back panel, green epoxy antimicrobial finish
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.