
EPOXY BLACK POST 74in ASSEMBLED PLI-PLB
Mfr # P74BKX
Zoro # G316553631
product price: $17.39
/eaKey Features
Overall Depth
74 in
Color
Epoxy Coated, Black
Overall Width
1 in
Overall Height
1 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P74BKX
Zoro #
G316553631
UPC #
651588099063
Country of Origin
China
Dimensions
Overall Depth
74 in
Overall Width
1 in
Overall Height
1 in
Details
Color
Epoxy Coated, Black
Item
Post
Material
Carbon Steel
Description
Post with Leveling Legs, 74''H, numbered grooves in 1'' increments, includes 1 W-PLI and 1 W-PLB pre-inserted, black epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.