
Euro Drawer Shelving Closed Unit
Mfr # CL1275-801BL
Zoro # G3454754
product price: $922.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
Key Features
Overall Width
36 in
Overall Height
75 in
Number of Shelves
13
Color
Galvannized
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CL1275-801BL
Zoro #
G3454754
UPC #
651588006894
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
75 in
Details
Number of Shelves
13
Color
Galvannized
Material
Carbon Steel
Item
Enclosed Shelving Unit Solid
Bin Color
Blue
Number of Bins
36
Description
Save time locating parts using our tough Euro Drawers with our sturdy open or closed steel shelving. 36” wide x 75” or 39” high units offer heavy-duty, high grade shelving with a 400 lb. capacity per shelf. Shelving is gray, drawers are available in blue, yellow, red and gray.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.