Zoro Homepage

FREE STANDING SLIDER W/28 GRAY TILT BINS

  • Mfr # QS-304-28GY

  • Zoro # G616553676


product price: $3,955.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Gray
Load Capacity
2,000 lb
Overall Height
77 in
Overall Width
48 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS-304-28GY
Zoro #
G616553676
UPC #
651588027257
Country of Origin
Multiple

Dimensions

Overall Height
77 in
Overall Width
48 in
Length
18 in

Details

Color
Gray
Load Capacity
2,000 lb
Item
Slider Free Standing
Material
Carbon Steel

Description

Free Standing Slider, 48''W x 18''D x 77''H, 2000 lbs load capacity, made of though 14 gauge steel, includes: 28 QTB304 tip out gray bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.