Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FREE STANDING SLIDER W/28 IVORY TILT BINS

  • Mfr # QS-304-28IV

  • Zoro # G916553666


product price: $3,161.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
77 in
Color
Ivory
Material
Carbon Steel
Load Capacity
2,000 lb
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS-304-28IV
Zoro #
G916553666
UPC #
651588027271
Country of Origin
Multiple

Dimensions

Overall Height
77 in
Length
18 in
Overall Width
48 in

Details

Item
Slider Free Standing
Color
Ivory
Material
Carbon Steel
Load Capacity
2,000 lb

Description

Free Standing Slider, 48''W x 18''D x 77''H, 2000 lbs load capacity, made of though 14 gauge steel, includes: 28 QTB304 tip out ivory bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.