
FREE STANDING SLIDER W/56 IVORY TILT BINS
Mfr # QS-306-56IV
Zoro # G916553673
product price: $2,953.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Overall Height
77 in
Overall Width
48 in
Length
18 in
Material
Carbon Steel
Color
Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QS-306-56IV
Zoro #
G916553673
UPC #
651588027455
Country of Origin
Multiple
Dimensions
Overall Height
77 in
Overall Width
48 in
Length
18 in
Details
Material
Carbon Steel
Color
Ivory
Load Capacity
2,000 lb
Item
Slider Free Standing
Description
Free Standing Slider, 48''W x 18''D x 77''H, 2000 lbs load capacity, made of though 14 gauge steel, includes: 56 QTB306 tip out ivory bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.