
FREE STANDING SLIDER W/56 WHITE TILT BINS
Mfr # QS-569-56WT
Zoro # G116553664
product price: $4,574.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
2,000 lb
Overall Height
77 in
Overall Width
48 in
Length
18 in
Color
Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QS-569-56WT
Zoro #
G116553664
UPC #
651588027592
Country of Origin
Multiple
Dimensions
Overall Height
77 in
Overall Width
48 in
Length
18 in
Details
Load Capacity
2,000 lb
Color
Ivory
Material
Carbon Steel
Item
Slider Free Standing
Description
Free Standing Slider, 48''W x 18''D x 77''H, 2000 lbs load capacity, made of though 14 gauge steel, includes: 8 QTB305, 36 QTB306 and 12 QTB309 tip out white bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.