
FREE STANDING SLIDER W/80 GRAY TILT BINS
Mfr # QS-309-80GY
Zoro # G016553665
product price: $3,147.99
/eaKey Features
Load Capacity
2,000 lb
Overall Height
77 in
Length
18 in
Overall Width
48 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QS-309-80GY
Zoro #
G016553665
UPC #
651588027493
Country of Origin
Multiple
Dimensions
Overall Height
77 in
Length
18 in
Overall Width
48 in
Details
Load Capacity
2,000 lb
Color
Gray
Material
Carbon Steel
Item
Slider Free Standing
Description
Free Standing Slider, 48''W x 18''D x 77''H, 2000 lbs load capacity, made of though 14 gauge steel, includes: 80 QTB309 tip out gray bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.