Zoro Homepage

GALVANIZED 4 SOLID SHELF ADD-ON KIT 54in

  • Mfr # AD54-1460SG

  • Zoro # G516532221


product price: $903.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Load Capacity
400-600 lb
Overall Depth
54 in
Overall Width
14 in
Shelving Material
Carbon Steel
Color
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD54-1460SG
Zoro #
G516532221
UPC #
651588255797
Country of Origin
China

Dimensions

Overall Depth
54 in
Overall Width
14 in
Overall Height
60 in

Details

Load Capacity
400-600 lb
Shelving Material
Carbon Steel
Color
Galvanized
Item
Solid Shelving Unit
Number of Shelves
4

Description

Solid Shelving Add-On Kit, 60''W x 14''D x 54''H, 300 - 600 lb. capacity, includes 4 solid shelves, 2 posts and 8 S-Hooks, galvanized steel, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.