GALVANIZED 4 SOLID SHELF ADD-ON KIT 54in
Mfr # AD54-2130SG
Zoro # G416531782
product price: $831.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Load Capacity
400-600 lb
Number of Shelves
4
Overall Depth
54 in
Overall Height
30 in
Shelving Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AD54-2130SG
Zoro #
G416531782
UPC #
651588256015
Country of Origin
China
Dimensions
Overall Depth
54 in
Overall Height
30 in
Overall Width
21 in
Details
Load Capacity
400-600 lb
Number of Shelves
4
Shelving Material
Carbon Steel
Item
Solid Shelving Unit
Color
Galvanized
Description
Solid Shelving Add-On Kit, 30''W x 21''D x 54''H, 300 - 600 lb. capacity, includes 4 solid shelves, 2 posts and 8 S-Hooks, galvanized steel, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.