GALVANIZED 4 SOLID SHELF ADD-ON KIT 74in
Mfr # AD74-1824SG
Zoro # G816531870
product price: $544.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Number of Shelves
4
Overall Height
24 in
Load Capacity
400-600 lb
Color
Galvanized
Shelving Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD74-1824SG
Zoro #
G816531870
UPC #
651588256916
Country of Origin
China
Dimensions
Overall Height
24 in
Overall Width
18 in
Overall Depth
74 in
Details
Number of Shelves
4
Load Capacity
400-600 lb
Color
Galvanized
Item
Solid Shelving Unit
Shelving Material
Carbon Steel
Description
Solid Shelving Add-On Kit, 24''W x 18''D x 74''H, 300 - 600 lb. capacity, includes 4 solid shelves, 2 posts and 8 S-Hooks, galvanized steel, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.