Zoro Homepage

GALVANIZED 5 SOLID SHELF ADD-ON KIT 54in

  • Mfr # AD54-2436SG-5

  • Zoro # G116531648


product price: $887.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Shelving Material
Carbon Steel
Overall Width
24 in
Overall Height
36 in
Color
Galvanized
Load Capacity
400-600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD54-2436SG-5
Zoro #
G116531648
UPC #
651588260630
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Height
36 in
Overall Depth
54 in

Details

Shelving Material
Carbon Steel
Item
Solid Shelving Unit
Color
Galvanized
Load Capacity
400-600 lb
Number of Shelves
5

Description

Solid Shelving Add-On Kit, 36''W x 24''D x 54''H, 300 - 600 lb. capacity, includes 5 solid shelves, 2 posts and 10 S-Hooks, galvanized steel, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.