GALVANIZED 5 SOLID SHELF ADD-ON KIT 74in
Mfr # AD74-2160SG-5
Zoro # G216532330
product price: $1,281.99
/eaKey Features
Load Capacity
400-600 lb
Overall Depth
74 in
Shelving Material
Carbon Steel
Number of Shelves
5
Color
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD74-2160SG-5
Zoro #
G216532330
UPC #
651588261750
Country of Origin
China
Dimensions
Overall Depth
74 in
Overall Width
21 in
Overall Height
60 in
Details
Load Capacity
400-600 lb
Shelving Material
Carbon Steel
Number of Shelves
5
Color
Galvanized
Item
Solid Shelving Unit
Description
Solid Shelving Add-On Kit, 60''W x 21''D x 74''H, 300 - 600 lb. capacity, includes 5 solid shelves, 2 posts and 10 S-Hooks, galvanized steel, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.