Zoro Homepage

GALVANIZED 5 SOLID SHELF STARTER KIT 54in

  • Mfr # WR54-1860SG-5

  • Zoro # G216531746


product price: $865.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Shelving Material
Carbon Steel
Overall Height
60 in
Color
Galvanized
Overall Depth
54 in
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR54-1860SG-5
Zoro #
G216531746
UPC #
651588257999
Country of Origin
China

Dimensions

Overall Height
60 in
Overall Depth
54 in
Overall Width
18 in

Details

Shelving Material
Carbon Steel
Color
Galvanized
Item
Solid Shelving Unit
Number of Shelves
5
Load Capacity
400-600 lb

Description

Solid Shelving Starter Kit, 60''W x 18''D x 54''H, includes 5 solid shelves and 4 posts, galvanized steel and chrome posts finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.