
GALVANIZED 5 SOLID SHELF STARTER KIT 86in
Mfr # WR86-1830SG-5
Zoro # G916532593
product price: $959.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Color
Galvanized
Overall Height
30 in
Overall Width
18 in
Overall Depth
86 in
Shelving Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR86-1830SG-5
Zoro #
G916532593
UPC #
651588259696
Country of Origin
China
Dimensions
Overall Height
30 in
Overall Width
18 in
Overall Depth
86 in
Details
Color
Galvanized
Shelving Material
Carbon Steel
Number of Shelves
5
Load Capacity
400-600 lb
Item
Solid Shelving Unit
Description
Solid Shelving Starter Kit, 30''W x 18''D x 86''H, includes 5 solid shelves and 4 posts, galvanized steel and chrome posts finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.