Zoro Homepage

GALVANIZED 5 SOLID SHELF STARTER KIT 86in

  • Mfr # WR86-1854SG-5

  • Zoro # G716532496


product price: $1,086.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Depth
86 in
Shelving Material
Carbon Steel
Color
Galvanized
Load Capacity
400-600 lb
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR86-1854SG-5
Zoro #
G716532496
UPC #
651588259771
Country of Origin
China

Dimensions

Overall Depth
86 in
Overall Width
18 in
Overall Height
54 in

Details

Item
Solid Shelving Unit
Shelving Material
Carbon Steel
Color
Galvanized
Load Capacity
400-600 lb
Number of Shelves
5

Description

Solid Shelving Starter Kit, 54''W x 18''D x 86''H, includes 5 solid shelves and 4 posts, galvanized steel and chrome posts finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.