Zoro Homepage

Giant Open Hopper Storage Unit

  • Mfr # QSBU-700IV

  • Zoro # G3455314


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
6
Overall Height
75 in
Overall Width
36 in
Color
Gray
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSBU-700IV
Zoro #
G3455314
UPC #
651588031117
Country of Origin
United States

Dimensions

Overall Height
75 in
Overall Width
36 in

Details

Number of Shelves
6
Item
Solid Shelving Unit
Color
Gray
Material
Carbon Steel

Description

Organize, store and access your medium or large parts with this high capacity bin center. 400 lb. capacity per shelf and over 21 cubic feet of storage space. Smooth power coat finish and cross bracing for increased stability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.