Zoro Homepage

Giant Open Hopper Wire Shelving Systems

  • Mfr # WR6-265RD

  • Zoro # G3454614


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
6
Color
Chrome
Overall Width
18 in
Material
Carbon Steel
Overall Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR6-265RD
Zoro #
G3454614
UPC #
651588049938
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Height
74 in

Details

Number of Shelves
6
Color
Chrome
Material
Carbon Steel
Item
Shelving Unit Wire

Description

Organize, store and access your medium or large parts with this Giant Stack Container Wire Shelving System. 800 lb. capacity per shelf. System may be made mobile with the addition of the WR-00H mobile kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.